Shop BISSELL
See all product information
Create Account
No Scent Pet Stain Carpet Cleaner 16 oz Liquid
- Mfr # 16131
- Zoro # G905389825
product price:
$
7.39
/ea
Sold in multiples of 6 for
$44.34
Key Features
Size
16 fl oz
Features
Dye-free, Environmentally Friendly, Non-toxic, Phosphate-free
Effective to Remove
Stain, Odor
Application
Carpet
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16131
- Zoro #
- G905389825
- UPC #
- 11120227628
- Country of Origin
- United States
Dimensions
- Size
- 16 fl oz
Details
- Item
- Carpet Cleaner
- Features
- Dye-free, Environmentally Friendly, Non-toxic, Phosphate-free
- Effective to Remove
- Stain, Odor
- Application
- Carpet
- Cleaner Form
- Liquid
- Container Type
- Bottle
- Fragrance
- Fresh
Description
Maximize your carpet cleaner performance with BISSELL Pet Oxy Boost Carpet Cleaning Formula Enhancer. Simply add to your tank along with formula and clean like you normally would. The oxygen in the enhancer creates a reaction with the stain on contact to remove tough pet stains and odors. It is a difference you can see.
- • Carpet cleaning formula enhancer designed to permanently remove tough pet stains such as pet urine, vomit, blood and skunk odors - guaranteed
- • Safe for use in all carpet cleaners and with all formulas
- • Maximizes the performance of any carpet cleaning machine
- • Safer choice certified with sustainable design
- • 16 oz. bottle good for up to eight uses
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.