Clean remove scannable labels, Self wound
Mfr # Removable Labels
Zoro # G016262123
product price: $54.29
/eaKey Features
Label Width
1.26 in
Number of Rollers
1
Removability
Removable
Labels per Roll
100
Includes Software
Software Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Removable Labels
Zoro #
G016262123
UPC #
-
Country of Origin
United States
Dimensions
Label Width
1.26 in
Thickness
5.8 mil
Label Height
1.88 in
Details
Item
Removable Scannable Labels
Number of Rollers
1
Removability
Removable
Labels per Roll
100
Includes Software
Software Not Included
Environment
Indoor, Outdoor
Background Color
Blue
Backing Material
Paper
Liner Material
Paper
Number of Rolls
1
Description
Clean remove scannable labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.