Licenses and two cases, Self wound
Mfr # Removable Double Case Bundle
Zoro # G816576567
product price: $6,979.99
/ea
Free Shipping & Returns
Key Features
Background Color
Blue
Backing Material
Paper
Number of Licensed Users
5
Liner Material
Paper
Removability
Removable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Removable Double Case Bundle
Zoro #
G816576567
UPC #
-
Country of Origin
United States
Dimensions
License Term Length
1 yr
Thickness
5.8 mil
Label Height
1.88 in
Label Width
1.26 in
Details
Background Color
Blue
Backing Material
Paper
Number of Licensed Users
5
Liner Material
Paper
Item
Removable Scannable Labels Bundle
Removability
Removable
Compatible with Manufacturer Part Number
866TH8, 866TH9
Compatible Operating Systems
Android, iOS
Software Delivery Method
Web Browser, Mobile App
Number of Rolls
24
Includes Software
Software Included
Number of Rollers
24
Environment
Indoor, Outdoor
Labels per Roll
100
Description
Licenses and two cases
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.