Multiple licenses and case, Paper
Mfr # Extreme Case Bundle
Zoro # G816576673
product price: $7,739.99
/ea
Free Shipping & Returns
Key Features
Number of Licensed Users
5
Environment
Indoor, Outdoor
Labels per Roll
100
Software Delivery Method
Web Browser, Mobile App
Liner Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Extreme Case Bundle
Zoro #
G816576673
UPC #
-
Country of Origin
United States
Dimensions
Label Width
1.38 in
License Term Length
1 yr
Thickness
7.3 mil
Label Height
1.73 in
Details
Number of Licensed Users
5
Environment
Indoor, Outdoor
Labels per Roll
100
Software Delivery Method
Web Browser, Mobile App
Liner Material
Paper
Backing Material
Paper
Includes Software
Software Included
Removability
Fixed
Compatible Operating Systems
Android, iOS
Number of Rollers
12
Background Color
Yellow
Number of Rolls
12
Compatible with Manufacturer Part Number
866TH8, 866TH9
Item
Permanent Scannable Labels Bundle
Description
Multiple licenses and case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.