Rugged outdoor scannable labels, Paper
Mfr # Extreme Labels
Zoro # G716262133
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Label Width
1.38 in
Number of Rollers
1
Background Color
Yellow
Thickness
7.3 mil
Environment
Indoor, Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Extreme Labels
Zoro #
G716262133
UPC #
-
Country of Origin
United States
Dimensions
Label Width
1.38 in
Thickness
7.3 mil
Label Height
1.73 in
Details
Number of Rollers
1
Background Color
Yellow
Environment
Indoor, Outdoor
Backing Material
Paper
Number of Rolls
1
Labels per Roll
100
Liner Material
Paper
Removability
Fixed
Includes Software
Software Not Included
Item
Permanent Scannable Labels
Description
Rugged outdoor scannable labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.