Zoro Homepage

Software licence, Paper

  • Mfr # Extreme Bundle

  • Zoro # G916577105


product price: $1,479.99
/ea
Free Shipping & Returns

Key Features

Number of Rolls
1
Includes Software
Software Included
Background Color
Yellow
Backing Material
Paper
Number of Licensed Users
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Extreme Bundle
Zoro #
G916577105
UPC #
-
Country of Origin
United States

Dimensions

Label Height
1.73 in
License Term Length
1 yr
Label Width
1.38 in
Thickness
7.3 mil

Details

Number of Rolls
1
Includes Software
Software Included
Background Color
Yellow
Backing Material
Paper
Number of Licensed Users
1
Compatible with Manufacturer Part Number
866TH8, 866TH9
Labels per Roll
100
Number of Rollers
1
Removability
Fixed
Software Delivery Method
Web Browser, Mobile App
Compatible Operating Systems
Android, iOS
Item
Permanent Scannable Labels Bundle
Liner Material
Paper
Environment
Indoor, Outdoor

Description

Software licence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.