Software licence, Self wound
Mfr # Removable Bundle
Zoro # G016577081
product price: $1,369.99
/ea
Free Shipping & Returns
Key Features
Background Color
Blue
Software Delivery Method
Web Browser, Mobile App
Liner Material
Paper
Thickness
5.8 mil
Environment
Indoor, Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Removable Bundle
Zoro #
G016577081
UPC #
-
Country of Origin
United States
Dimensions
Thickness
5.8 mil
Label Width
1.26 in
Label Height
1.88 in
License Term Length
1 yr
Details
Background Color
Blue
Software Delivery Method
Web Browser, Mobile App
Liner Material
Paper
Environment
Indoor, Outdoor
Includes Software
Software Included
Number of Licensed Users
1
Compatible Operating Systems
Android, iOS
Compatible with Manufacturer Part Number
866TH8, 866TH9
Labels per Roll
100
Item
Removable Scannable Labels Bundle
Backing Material
Paper
Removability
Removable
Number of Rolls
1
Number of Rollers
1
Description
Software licence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.