Zoro Homepage

Software licence, Self wound

  • Mfr # Removable Case Bundle

  • Zoro # G216577027


product price: $1,879.99
/ea
Free Shipping & Returns

Key Features

Background Color
Blue
Liner Material
Paper
Environment
Indoor, Outdoor
Compatible Operating Systems
Android, iOS
Number of Rolls
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Removable Case Bundle
Zoro #
G216577027
UPC #
-
Country of Origin
United States

Dimensions

License Term Length
1 yr
Label Height
1.88 in
Label Width
1.26 in
Thickness
5.8 mil

Details

Background Color
Blue
Liner Material
Paper
Environment
Indoor, Outdoor
Compatible Operating Systems
Android, iOS
Number of Rolls
12
Compatible with Manufacturer Part Number
866TH8, 866TH9
Item
Removable Scannable Labels Bundle
Includes Software
Software Included
Software Delivery Method
Web Browser, Mobile App
Number of Licensed Users
1
Labels per Roll
100
Removability
Removable
Backing Material
Paper
Number of Rollers
12

Description

Software licence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.