Zoro Homepage

Hospitality Telephone, Analog, Desk Black

  • Mfr # UNOM5S-5B

  • Zoro # G1607350


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Volume Control
Yes
Number of Lines
1
Includes
Phone Line Cord
Voicemail
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNOM5S-5B
Zoro #
G1607350
UPC #
-
Country of Origin
China

Details

Item
Hospitality Telephone
Color
Black
Volume Control
Yes
Number of Lines
1
Includes
Phone Line Cord
Voicemail
Yes
Speakerphone
Yes
Ringer
95db
Mount (Type)
Desk
Type
Analog
Requires
Phone Line/Setup
Number of Handsets
1
Network Protocol
PSTN
Call Waiting
Yes
Caller ID
No
Cord Type
Curly
Facility Type
Hospitality

Description

Hospitality Telephone, Call Waiting Yes, Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 1, Number of Lines 1, Mounting Location Surface, Caller ID No, Facility Type Hospitality, Color Black, Network Protocol PSTN, Cord Type Curly, Includes Phone Line Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.