Hospitality Telephone, Analog, Wall or Desk Cream
Mfr # 38TS10-C
Zoro # G1607509
product price: $47.29
/eaKey Features
Color
Tan
Features
Accessible Data Port for Fax and Data, Auto-Connect, Hold, Redial and Mute Keys
Volume Control
Yes
Number of Lines
1
Includes
Phone Line Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38TS10-C
Zoro #
G1607509
UPC #
-
Country of Origin
China
Dimensions
Cord Length
3 5/8 m
Overall Width
22 1/2 cm
Overall Depth
16 1/2 cm
Details
Item
Hospitality Telephone
Color
Tan
Features
Accessible Data Port for Fax and Data, Auto-Connect, Hold, Redial and Mute Keys
Volume Control
Yes
Number of Lines
1
Includes
Phone Line Cord
Speakerphone
No
Type
Analog
Caller ID
No
Ringer
95db
Network Protocol
PSTN
Number of Handsets
1
Call Waiting
Yes
Requires
Phone Line/Setup
Voicemail
Yes
Mount (Type)
Wall or Desk
Standards
CCC, CE, ETL, FCC, RoHS Compliant
Cord Type
Curly
Facility Type
Commercial
Description
Hospitality Telephone, Call Waiting Yes, Overall Depth 16 1/2 cm, Speakerphone No, Voicemail Yes, Overall Width 22 1/2 cm, Volume Control Yes, Standards CCC, CE, ETL, FCC, RoHS Compliant, Number of Handsets 1, Number of Lines 1, Cord Length 3 5/8 m, Mounting Location Surface, Wall, Caller ID No, Facility Type Commercial, Color Tan, Network Protocol PSTN, Features Accessible Data Port for Fax and Data, Auto-Connect, Hold, Redial and Mute Keys, Cord Type Curly, Includes Phone Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.