Zoro Homepage

Hospitality Telephone, Analog, Wall or Desk Cream

  • Mfr # 38TSDT10-C

  • Zoro # G1607457


product price: $64.49
/ea

Key Features

Color
Tan
Features
Accessible Data Port for Fax and Data, Auto-Connect, Hold, Redial and Mute Keys
Volume Control
Yes
Number of Lines
2
Includes
Phone Line Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38TSDT10-C
Zoro #
G1607457
UPC #
-
Country of Origin
China

Dimensions

Cord Length
3 5/8 m
Overall Depth
16 1/2 cm
Overall Width
22 1/2 cm

Details

Item
Hospitality Telephone
Color
Tan
Features
Accessible Data Port for Fax and Data, Auto-Connect, Hold, Redial and Mute Keys
Volume Control
Yes
Number of Lines
2
Includes
Phone Line Cord
Ringer
95db
Speakerphone
Yes
Type
Analog
Voicemail
Yes
Number of Handsets
1
Requires
Phone Line/Setup
Network Protocol
PSTN
Mount (Type)
Wall or Desk
Call Waiting
Yes
Caller ID
No
Standards
CCC, CE, ETL, FCC, RoHS Compliant
Cord Type
Curly
Facility Type
Commercial

Description

Hospitality Telephone, Call Waiting Yes, Overall Depth 16 1/2 cm, Speakerphone Yes, Voicemail Yes, Overall Width 22 1/2 cm, Volume Control Yes, Standards CCC, CE, ETL, FCC, RoHS Compliant, Number of Handsets 1, Number of Lines 2, Cord Length 3 5/8 m, Mounting Location Surface, Wall, Caller ID No, Facility Type Commercial, Color Tan, Network Protocol PSTN, Features Accessible Data Port for Fax and Data, Auto-Connect, Hold, Redial and Mute Keys, Cord Type Curly, Includes Phone Line Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.