Telephone, Analog, Desk, Silver/Black, 95db
Mfr # HT20
Zoro # G1607107
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Silver
Features
Message and Ringing Indicator
Volume Control
Yes
Number of Lines
1
Includes
Phone Line Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT20
Zoro #
G1607107
UPC #
-
Country of Origin
China
Dimensions
Cord Length
20 in
Overall Depth
195 mm
Overall Height
65 mm
Overall Width
95 mm
Details
Item
Telephone
Color
Black/Silver
Features
Message and Ringing Indicator
Volume Control
Yes
Number of Lines
1
Includes
Phone Line Cord
Network Protocol
PSTN
Type
Analog
Requires
Phone Line/Setup
Mount (Type)
Desk
Number of Handsets
1
Ringer
95db
Voicemail
Yes
Call Waiting
No
Speakerphone
No
Caller ID
No
Standards
CCC, CE, ETL, FCC, RoHS Compliant
Cord Type
Curly
Facility Type
Commercial
Description
Telephone, Call Waiting No, Overall Depth 195 mm, Speakerphone No, Overall Height 65 mm, Voicemail Yes, Overall Width 95 mm, Volume Control Yes, Standards CCC, CE, ETL, FCC, RoHS Compliant, Number of Handsets 1, Number of Lines 1, Cord Length 20 in, Mounting Location Surface, Wall, Caller ID No, Facility Type Commercial, Color Black/Silver, Network Protocol PSTN, Features Message and Ringing Indicator, Cord Type Curly, Includes Phone Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.