Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, For Mfr. No. BRB200, Portable, 12V

  • Mfr # BA1

  • Zoro # G5106617


product price: $13.99
/ea

Key Features

For Use With
Midland BizTalk BR200 radios
Material
Plastic
Type
Portable
Voltage
12
Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1
Zoro #
G5106617
UPC #
046014271012
Country of Origin
China

Dimensions

Length (In.)
12 in
Width (In.)
1/2 in
Height (In.)
1/2 in
Length
12 in
Width
1/2 in
Overall Width
1/2 in
Overall Length
12 in

Details

Item
Data Transfer Cable
For Use With
Midland BizTalk BR200 radios
Material
Plastic
Type
Portable
Voltage
12
Sub-Category
Cables, Adapters, and Power Supplies
Battery Pack Recharge Time (Hr.)
6
Color
Black
Compatible Radio Manufacturer Model Number
BR200
Cable End 2
2-Pin
Compatible Radio Brand
Midland
Cable End 1
USB
Compatible Radio Series
BizTalk BR200
Cable Type
Programming Cable
Product Type
USB Programming Cable
Connector on First End Details
1 x USB Type A - Male
Device Supported
PC, Radio, Desktop Computer, Notebook

Description

USB Programming Cable, Product Type USB Programming Cable, Cable Type Programming Cable, Compatible Radio Brand Midland, Compatible Radio Series BizTalk BR200, Compatible Radio Manufacturer Model Number BR200, Cable End 1 USB, Cable End 2 2-Pin, Color Black, Material Plastic, Length 12 in, Overall Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.