Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headset, 24dB, On Ear, Black, Volume Control

  • Mfr # BA2

  • Zoro # G5106608


product price: $33.15
/ea

Key Features

For Use With
Mfr. BR200
Material
Plastic
Noise Reduction Rating NRR
24 dB
Volume Control
No
Headset Style
Over the Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2
Zoro #
G5106608
UPC #
046014271050
Country of Origin
China

Details

Item
Earset
For Use With
Mfr. BR200
Material
Plastic
Noise Reduction Rating NRR
24 dB
Volume Control
No
Headset Style
Over the Head
Features
High Grade Cable
In Ear / On Ear / Over Ear LOV
On Ear
Noise Canceling
Yes
Color
Black
Push To Talk
Yes
One Ear / Two Ear
Two Ear
Connector
2-Pin Proprietary Jack
Number of Wires
1
In Ear / On Ear / Over Ear
On Ear
Product Type
Earpieces
Number of Earpieces Included
1
Earpiece Color
Black
Microphone Location
Shirt/Lapel
Radio Connector Type
2 Pin
Compatible Radio Brand
Midland
Earpiece Style
Ear Hook
Compatible Radio Series
BizTalk BR
Compatible Radio Manufacturer Model Number
BR200
Earpiece Connection Type
Wired
Number of Ears
One
Earpiece Type
Monaural
Microphone Design
On-cable
Mount Type
Outer-ear
Sound Mode
Mono
Earpiece Design
Over-the-ear, Earbud

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Midland, Compatible Radio Series BizTalk BR, Compatible Radio Manufacturer Model Number BR200, Compatible Radio Grainger Model Number 46AX76, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Earpieces Included 1, Radio Connector Type 2 Pin, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 24 in, Volume Control No, Features High Grade Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.