Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microphone, Shoulder, Black Cycoloy Resin

  • Mfr # BA4

  • Zoro # G5106580


product price: $45.55
/ea

Key Features

For Use With
Mfr. BR200
Material
Black Cycoloy Resin
Type
Shoulder
Includes
360 Degrees Rotatable Clip
Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA4
Zoro #
G5106580
UPC #
046014271043
Country of Origin
China

Dimensions

Width (In.)
1 in
Length (In.)
36 in
Length
40 in
Width
2 in
Overall Length
36 in
Overall Width
1 in
Earpiece Jack Size
3.5 mm
Height
2.8 in

Details

Item
Microphone
For Use With
Mfr. BR200
Material
Black Cycoloy Resin
Type
Shoulder
Includes
360 Degrees Rotatable Clip
Push To Talk
Yes
Color
Black
Features
Transmits and Receives
Compatible Radio Brand
Midland
Keypad Included
No
Radio Connector Type
2-Pin
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
BR200
Compatible Radio Series
BizTalk BR
Product Type
Speaker Microphone
Microphone Type - Headsets
Shoulder Mount
Microphone Controls
Push-to-talk
Connectivity Technology
Wired

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Midland, Compatible Radio Series BizTalk BR, Compatible Radio Manufacturer Model Number BR200, Compatible Radio Grainger Model Number 46AX76, Earpiece Jack Size 3.5 mm, Radio Connector Type 2-Pin, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Black Cycoloy Resin, Cord Length 24 in, Waterproof No, IP Rating Not Applicable, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.