
12-in Brushed Nickel Zero Pattern Square 2-in Shower Drain
Mfr # 133-020S03
Zoro # G815377516
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Product Group - Drains
Zero Pattern
Shape - Drains
Square
Length - Drains
12 in
Finish
Brushed Nickel
For Use With
Steel, Galvanized;PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
133-020S03
Zoro #
G815377516
UPC #
032888206199
Country of Origin
China
Dimensions
Length - Drains
12 in
Details
Product Group - Drains
Zero Pattern
Shape - Drains
Square
Finish
Brushed Nickel
For Use With
Steel, Galvanized;PVC
Material of Construction
Stainless Steel
Standards
ASME A112.18.2-2015/CSA B125.2-15
Description
The Zero Pattern style is a good solid choice for a minimalist shower look. The holes are evenly spaced and help efficiently collect water drainage while still looking stylish. The Brushed-Nickel finish gives a muted steel look letting the shower tile stand out.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.