Zoro Homepage

12-in Polished Chrome Zero Pattern Square 2-in Shower Drain

  • Mfr # 133-017S03

  • Zoro # G515377632


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Product Group - Drains
Zero Pattern
Shape - Drains
Square
Length - Drains
12 in
Material of Construction
Stainless Steel
For Use With
Steel, Galvanized;PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133-017S03
Zoro #
G515377632
UPC #
032888206175
Country of Origin
China

Dimensions

Length - Drains
12 in

Details

Product Group - Drains
Zero Pattern
Shape - Drains
Square
Material of Construction
Stainless Steel
For Use With
Steel, Galvanized;PVC
Finish
Polished Chrome
Standards
ASME A112.18.2-2015/CSA B125.2-15

Description

The Zero Pattern style is a good solid choice for a minimalist shower look. The holes are evenly spaced and help efficiently collect water drainage while still looking stylish. The Polished-Chrome finish creates a reflective finish making the drain pop as an accent in your shower.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.