
24-in Brushed Nickel Skylights Pattern Linear 2-in Shower Drain
Mfr # 133-008G05
Zoro # G315377641
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Product Group - Drains
Skylights
Shape - Drains
Linear
Length - Drains
24 in
Material of Construction
Stainless Steel
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133-008G05
Zoro #
G315377641
UPC #
032888205703
Country of Origin
China
Dimensions
Length - Drains
24 in
Details
Product Group - Drains
Skylights
Shape - Drains
Linear
Material of Construction
Stainless Steel
Finish
Brushed Nickel
Standards
ASME A112.18.2-2015/CSA B125.2-15
For Use With
Steel, Galvanized;PVC
Description
Skylights Decorative Linear Drain is a unique grate pattern that adds a vertical element to your shower space. The clustered slots reflect the lines often found in urban environments and can provide a visual way to break up the shower tile pattern. The Brushed-Nickel finish gives a muted steel look letting the shower tile stand out.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.