
24-in Polished Chrome Raindrops Pattern Linear 2-in Shower Drain
Mfr # 133-001G12
Zoro # G015377484
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Product Group - Drains
Raindrops
Shape - Drains
Linear
Length - Drains
24 in
Standards
ASME A112.18.2-2015/CSA B125.2-15
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133-001G12
Zoro #
G015377484
UPC #
032888205765
Country of Origin
China
Dimensions
Length - Drains
24 in
Details
Product Group - Drains
Raindrops
Shape - Drains
Linear
Standards
ASME A112.18.2-2015/CSA B125.2-15
Finish
Polished Chrome
Material of Construction
Stainless Steel
For Use With
Steel, Galvanized;PVC
Description
Raindrops Decorative Linear Drain creates the visual of water drops after a rainstorm. This look fits perfectly in the shower as the grate reflects the daily use and utility of your personal space. The Polished-Chrome finish creates a reflective finish making the drain pop as an accent in your shower.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.