Shop B&K
Create Account
3/4 in FIP x 3/4 in FIP x 24 in Braided Stainless Steel Water Heater Connector
- Mfr # 496-218
- Zoro # G811382224
product price:
$
22.45
/ea
Sold in multiples of 2 for
$44.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 496-218
- Zoro #
- G811382224
- UPC #
- -
- Country of Origin
- China
Description
The B & K - 496-218 is a stainless steel pipe fitting classified as a "Tee" type, used to connect three sections of piping in a T-shaped configuration. This fitting is suitable for use in piping systems for fluid or gas flow. Its construction from stainless steel made from stainless steel rated for industrial piping applications offers corrosion resistance and durability, making it appropriate for various industrial and commercial piping arrangements.
Key Features:
- Material: Stainless Steel – Made from stainless steel rated for industrial piping applications.
- Most Granular Item Type: Please refer to the product specifications for detailed material and application information.
- Classification: "Tee" – Designed to connect three pipes in a T-shaped configuration.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.