
36-in Brushed Nickel Gentle Flow Pattern Linear 2-in Shower Drain
Mfr # 133-011G08
Zoro # G615377457
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Product Group - Drains
Gentle Flow
Shape - Drains
Linear
Length - Drains
36 in
For Use With
Steel, Galvanized;PVC
Material of Construction
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133-011G08
Zoro #
G615377457
UPC #
032888205758
Country of Origin
China
Dimensions
Length - Drains
36 in
Details
Product Group - Drains
Gentle Flow
Shape - Drains
Linear
For Use With
Steel, Galvanized;PVC
Material of Construction
Stainless Steel
Standards
ASME A112.18.2-2015/CSA B125.2-15
Finish
Brushed Nickel
Description
This Decorative Linear Drain with a Gentle Flow Pattern aims to create a flowing organic feel to an otherwise geometric drain and shower space. Mimicking the profile of waves, this grate pattern exemplifies an alternative style for your shower space. The Brushed-Nickel finish gives a muted steel look letting the shower tile stand out.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.