Zoro Homepage

36-in Brushed Nickel Skylights Pattern Linear 2-in Shower Drain

  • Mfr # 133-011G05

  • Zoro # G515377502


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Product Group - Drains
Skylights
Shape - Drains
Linear
Length - Drains
36 in
For Use With
Steel, Galvanized;PVC
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133-011G05
Zoro #
G515377502
UPC #
032888205710
Country of Origin
China

Dimensions

Length - Drains
36 in

Details

Product Group - Drains
Skylights
Shape - Drains
Linear
For Use With
Steel, Galvanized;PVC
Finish
Brushed Nickel
Standards
ASME A112.18.2-2015/CSA B125.2-15
Material of Construction
Stainless Steel

Description

Skylights Decorative Linear Drain is a unique grate pattern that adds a vertical element to your shower space. The clustered slots reflect the lines often found in urban environments and can provide a visual way to break up the shower tile pattern. The Brushed-Nickel finish gives a muted steel look letting the shower tile stand out.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.