
36-in Matte Black Offset Liner Grate Linear 2-in Shower Drain
Mfr # 133-058G01
Zoro # G415377633
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Product Group - Drains
Offset Linear
Shape - Drains
Linear
Length - Drains
36 in
Standards
ASME A112.18.2-2015/CSA B125.2-22
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133-058G01
Zoro #
G415377633
UPC #
032888226852
Country of Origin
China
Dimensions
Length - Drains
36 in
Details
Product Group - Drains
Offset Linear
Shape - Drains
Linear
Standards
ASME A112.18.2-2015/CSA B125.2-22
Finish
Matte Black
For Use With
Multi-purpose
Material of Construction
Stainless Steel
Description
The Offset Linear Grate Pattern has an industrial yet appealing look that gives your shower a sleek and professional feel. The lines create a sense of motion in an otherwise still and serene space giving your shower a subtle yet dynamic feel. The Matte Black finish gives a muted steel look letting the shower tile stand out.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.