
36-in Polished Chrome Compact Grid Pattern Linear 2-in Shower Drain
Mfr # 133-004G03
Zoro # G915377768
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Product Group - Drains
Compact Grid
Shape - Drains
Linear
Length - Drains
36 in
Standards
ASME A112.18.2-2015/CSA B125.2-15
For Use With
Steel, Galvanized;PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
133-004G03
Zoro #
G915377768
UPC #
032888205659
Country of Origin
China
Dimensions
Length - Drains
36 in
Details
Product Group - Drains
Compact Grid
Shape - Drains
Linear
Standards
ASME A112.18.2-2015/CSA B125.2-15
For Use With
Steel, Galvanized;PVC
Finish
Polished Chrome
Material of Construction
Stainless Steel
Description
The Compact Grid pattern helps give a rough texture to an otherwise smooth drain. This grid pattern highlights a tight geometric look and adds a texture under foot different from the rest of the tile surrounding it. The Polished Chrome finish creates a reflective finish making the drain pop as an accent in your shower.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.