Zoro Homepage

36-in Polished Chrome Raindrops Pattern Linear 2-in Shower Drain

  • Mfr # 133-004G12

  • Zoro # G315377696


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Product Group - Drains
Raindrops
Shape - Drains
Linear
Length - Drains
36 in
Standards
ASME A112.18.2-2015/CSA B125.2-15
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133-004G12
Zoro #
G315377696
UPC #
032888205772
Country of Origin
China

Dimensions

Length - Drains
36 in

Details

Product Group - Drains
Raindrops
Shape - Drains
Linear
Standards
ASME A112.18.2-2015/CSA B125.2-15
Finish
Polished Chrome
Material of Construction
Stainless Steel
For Use With
Steel, Galvanized;PVC

Description

Raindrops Decorative Linear Drain creates the visual of water drops after a rainstorm. This look fits perfectly in the shower as the grate reflects the daily use and utility of your personal space. The Polished-Chrome finish creates a reflective finish making the drain pop as an accent in your shower.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.