Shop B&K
See all product information
Create Account
4-1/2-in Brass Threaded Shower Drain with Polished Chrome Grid
- Mfr # 133-302
- Zoro # G624173446
product price:Â
$
39.99
/ea
Key Features
Finish
Polished Chrome
Length - Drains
4.3 in
Drain Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 133-302
- Zoro #
- G624173446
- UPC #
- 32888333024
- Country of Origin
- Thailand
- Finish
- Polished Chrome
- Drain Material
- Brass
- Item
- Shower Drain
Dimensions
- Length - Drains
- 4.3 in
Description
This B&K Brass Shower Drain is for use on steel, fiberglass and other types of plastic shower bases. It features an internal compression sealing gasket, Brass Body, and Stainless Steel Grid.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.