
4-in Matte Black Tile-In Square 2-in Shower Drain
Mfr # 133-051AT01
Zoro # G415377718
product price: $46.95
/eaKey Features
Product Group - Drains
Tile-In
Shape - Drains
Square
Length - Drains
4 in
Finish
Matte Black
Material of Construction
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133-051AT01
Zoro #
G415377718
UPC #
032888226906
Country of Origin
China
Dimensions
Length - Drains
4 in
Details
Product Group - Drains
Tile-In
Shape - Drains
Square
Finish
Matte Black
Material of Construction
Stainless Steel
For Use With
Multi-purpose
Standards
ASME A112.18.2-2015/CSA B125.2-17
Description
The Tile-In is perfect for minimizing the look of your Linear Drain or flip the grate upside down to have a solid Matte Black look. Spacers are included to keep the drain working perfectly.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.