Zoro Homepage

40-in Brushed Nickel Off-set Pattern Linear 2-in Shower Drain

  • Mfr # 133-012G01

  • Zoro # G915377744


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Product Group - Drains
Offset Linear
Shape - Drains
Linear
Length - Drains
40 in
Finish
Brushed Nickel
Standards
ASME A112.18.2-2015/CSA B125.2-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133-012G01
Zoro #
G915377744
UPC #
32888206113
Country of Origin
China

Dimensions

Length - Drains
40 in

Details

Product Group - Drains
Offset Linear
Shape - Drains
Linear
Finish
Brushed Nickel
Standards
ASME A112.18.2-2015/CSA B125.2-15
For Use With
Steel, Galvanized;PVC
Material of Construction
Stainless Steel

Description

The Offset Linear Grate Pattern has the industrial yet appealing look that gives your shower a sleek and professional feel. The lines create a sense of motion in an otherwise still and serene space giving your shower a subtle yet dynamic feel. The Brushed-Nickel finish gives a muted steel look letting the shower tile stand out.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.