
40-in Polished Chrome Off-set Pattern Linear 2-in Shower Drain
Mfr # 133-005G01
Zoro # G915377829
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Product Group - Drains
Offset Linear
Shape - Drains
Linear
Length - Drains
40 in
Material of Construction
Stainless Steel
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133-005G01
Zoro #
G915377829
UPC #
032888206090
Country of Origin
China
Dimensions
Length - Drains
40 in
Details
Product Group - Drains
Offset Linear
Shape - Drains
Linear
Material of Construction
Stainless Steel
Finish
Polished Chrome
For Use With
Steel, Galvanized;PVC
Standards
ASME A112.18.2-2015/CSA B125.2-15
Description
The Offset Linear Grate Pattern has the industrial yet appealing look that gives your shower a sleek and professional feel. The lines create a sense of motion in an otherwise still and serene space giving your shower a subtle yet dynamic feel. The Polished-Chrome finish creates a reflective finish making the drain pop as an accent in your shower.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.