Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-in Brushed Nickel Elements Pattern Square 2-in Shower Drain

  • Mfr # 133-018S02

  • Zoro # G015377491


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Product Group - Drains
Elements
Shape - Drains
Square
Length - Drains
6 in
Finish
Brushed Nickel
Standards
ASME A112.18.2-2015/CSA B125.2-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133-018S02
Zoro #
G015377491
UPC #
32888205833
Country of Origin
China

Dimensions

Length - Drains
6 in

Details

Product Group - Drains
Elements
Shape - Drains
Square
Finish
Brushed Nickel
Standards
ASME A112.18.2-2015/CSA B125.2-15
For Use With
Steel, Galvanized;PVC
Material of Construction
Stainless Steel

Description

Elements Decorative Square Drain adds a unique characteristic to your shower by grouping four sets of line reminiscent of the four elements of nature. The Brushed-Nickel finish gives a muted steel look letting the shower tile stand out.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.