
6-in Matte Black Zero Pattern Square 2-in Shower Drain
Mfr # 133-052S03
Zoro # G315377719
product price: $79.55
/ea
Free Shipping & Returns
Key Features
Product Group - Drains
Zero Pattern
Shape - Drains
Square
Length - Drains
6 in
Material of Construction
Stainless Steel
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133-052S03
Zoro #
G315377719
UPC #
032888226890
Country of Origin
China
Dimensions
Length - Drains
6 in
Details
Product Group - Drains
Zero Pattern
Shape - Drains
Square
Material of Construction
Stainless Steel
Finish
Matte Black
For Use With
Multi-purpose
Standards
ASME A112.18.2-2015/CSA B125.2-18
Description
The Zero Pattern style is a good solid choice for a minimalist shower look. The holes are evenly spaced and help efficiently collect water drainage while still looking stylish. The Matte Black finish gives a muted steel look letting the shower tile stand out.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.