Zoro Homepage

6-in Tile-In Square 2-in Shower Drain

  • Mfr # 133-018T01

  • Zoro # G815377462


product price: $57.15
/ea

Key Features

Product Group - Drains
Tile-In
Shape - Drains
Square
Length - Drains
6 in
Standards
ASME A112.18.2-2015/CSA B125.2-15
Material of Construction
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133-018T01
Zoro #
G815377462
UPC #
032888205635
Country of Origin
China

Dimensions

Length - Drains
6 in

Details

Product Group - Drains
Tile-In
Shape - Drains
Square
Standards
ASME A112.18.2-2015/CSA B125.2-15
Material of Construction
Stainless Steel
For Use With
Steel, Galvanized;PVC
Finish
Brushed Nickel

Description

The Tile-In is perfect for minimizing the look of your Linear Drain or flip the grate upside down to have a solid Brushed-Nickel look. Spacers are included to keep the drain working perfectly.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.