Shop B&K
See all product information
Create Account
Faucet, 2 Rnd Acrylic Cp Brass Pop Up Sq
- Mfr # 221-615H
- Zoro # G7817306
product price:Â
$
76.85
/ea
Key Features
Handle Type
Round Acrylic
Number of Handles
2
Body Material
Brass
Operation Method
Dual-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221-615H
- Zoro #
- G7817306
- UPC #
- 032888168121
- Country of Origin
- China
- Handle Type
- Round Acrylic
- Number of Handles
- 2
- Body Material
- Brass
- Item
- Faucet,2 Rnd Acrylic Cp Brass Pop Up Sq
- Operation Method
- Dual-Handle
Description
Item Faucet,2 Rnd Acrylic Cp Brass Pop Up Sq
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.