Shop B&K
See all product information
Create Account
Lav Faucet, Round Acrylic, CP, Brass, Pop Up
- Mfr # 222-329
- Zoro # G7819248
product price:Â
$
70.59
/ea
Key Features
Handle Type
Acrylic
Number of Handles
1
Body Material
Brass
Drain Type
Pop Up
Operation Method
Single Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222-329
- Zoro #
- G7819248
- UPC #
- 032888168251
- Country of Origin
- China
- Handle Type
- Acrylic
- Number of Handles
- 1
- Body Material
- Brass
- Item
- Lav Faucet,Round Acrylic,CP,Brass,Pop Up
- Drain Type
- Pop Up
- Operation Method
- Single Handle
Description
Item Lav Faucet,Round Acrylic,CP,Brass,Pop Up
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.