Zoro Homepage

60V Battery Analyzer

  • Mfr # BA6010

  • Zoro # G112007376


product price: $2,423.99
/ea
Free Shipping & Returns

Key Features

Includes
4-Wire Kelvin Clip Test Fixture (TLKB1), Power Cord
Accuracy
0.0005
Manufacturers Warranty Length
3 yr
Input Voltage - Minimum
6 V
Includes Tester Batteries
No Batteries Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA6010
Zoro #
G112007376
UPC #
817050601008
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Battery Capacity Analyzer
Includes
4-Wire Kelvin Clip Test Fixture (TLKB1), Power Cord
Accuracy
0.0005
Input Voltage - Minimum
6 V
Includes Tester Batteries
No Batteries Included
Parameters Measured
Capacitance, Impedance, Inductance, Reactance, Resistance, Speed
Calibration Certificate Type
Traceable with data
Input Voltage - Maximum
60 V
Batteries Tested
Alkaline, Lead Acid, Lithium, NiCD
Testing Functions
Dissipation Factor, Phase, Quality Factor
Digital Display Screen Type
LCD

Description

Battery Capacity Analyzer, Accuracy 0.0005, Includes 4-Wire Kelvin Clip Test Fixture (TLKB1), Power Cord, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.