Shop B&K PRECISION
See all product information
Create Account
Analog Interface Card for HMR Series
- Mfr # HMRALG
- Zoro # G922843607
product price:Â
$
762.99
/ea
Free Shipping & Returns
Key Features
Compatible with Series
HMR Series
Compatible with Grainger Part Number
411UK0, 411UK1, 411UK2, 411UK3, 411UK4
Overall Depth
6 in
Overall Width
4 in
Compatible with Manufacturer Model Number
HMR130023, HMR195027, HMR500108, HMR65046, HMR80360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HMRALG
- Zoro #
- G922843607
- UPC #
- 817050973129
- Country of Origin
- Taiwan, Province of China
- Compatible with Series
- HMR Series
- Compatible with Grainger Part Number
- 411UK0, 411UK1, 411UK2, 411UK3, 411UK4
- Compatible with Manufacturer Model Number
- HMR130023, HMR195027, HMR500108, HMR65046, HMR80360
- Item
- Interface Card
- Compatible Product Type
- DC Power Supply
- Product Type
- DC Power Supply
- Compatible Manufacturer Model Number
- HMR130023, HMR195027, HMR500108, HMR65046, HMR80360
- For Manufacturer Part Number
- HMR130023, HMR195027, HMR500108, HMR65046, HMR80360
- Compatible with Mfr. Model Number
- HMR130023, HMR195027, HMR500108, HMR65046, HMR80360
- Compatible Manufacturer Part Number
- HMR130023, HMR195027, HMR500108, HMR65046, HMR80360
- Compatible Series
- HMR Series
- For Use With
- HMR Series
- Compatible Test Instrument
- DC Power Supply
Dimensions
- Overall Depth
- 6 in
- Overall Width
- 4 in
- Overall Height
- 2 in
Description
Analog Interface Card for HMR Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.