Battery Cap. Analyzer, 30 V, LCD
- Mfr # 603B
- Zoro # G1621232
product price:Â
$
821.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Alligator Test Leads, Test Report, USB Type B Cable, Adapter for Testing Charger Circuit
Display
LCD
Works With
6 and 12V Lead Acid Batteries
Accuracy
0.2% +/-10 mV (Voltage); 0.2% +/-2% F.S. (Current); 5% +/-1 milliohm (Resistance)
Max. Input Volts
30V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 603B
- Zoro #
- G1621232
- UPC #
- 817050060324
- Country of Origin
- Taiwan, Province of China
- Item
- Battery Capacity Analyzer
- Includes
- (2) Alligator Test Leads, Test Report, USB Type B Cable, Adapter for Testing Charger Circuit
- Display
- LCD
- Works With
- 6 and 12V Lead Acid Batteries
- Accuracy
- 0.2% +/-10 mV (Voltage); 0.2% +/-2% F.S. (Current); 5% +/-1 milliohm (Resistance)
- Max. Input Volts
- 30V DC
- Measures
- Resistance, Terminal Voltage
- Powered By
- Battery Under Test
- Calibration Certificate Type
- Not Certified
- Batteries Tested
- Lead Acid
- Input Voltage - Maximum
- 30 V
- Digital Display Screen Type
- LCD
- Includes Tester Batteries
- No Batteries Included
- Parameters Measured
- DC Voltage, Resistance
- Input Voltage - Minimum
- 5.5 V
- Testing Functions
- Battery Capacity, DC Voltage, Resistance
- Calibration Certificate Included
- No Certification Included
Dimensions
- Manufacturers Warranty Length
- 1 yr
Description
Battery Capacity Analyzer, Works With 6/12V Lead Acid Batteries, Measures Resistance, Terminal Voltage, Max. Input Volts 30VDC, Accuracy +/-0.2 Percent +/-10 mV, Powered By Battery Under Test, LCD Display, Includes (2) Alligator Test Leads, USB Type B Cable, Adapter, Test Report, Calibration Certificate, Manufacturers Warranty Length 1 yr.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.