Zoro Homepage

Bench DC Power Supply

  • Mfr # 9240

  • Zoro # G709215481


product price: $1,612.99
/ea
Free Shipping & Returns

Key Features

Ripple Volts Regulation
Less Than or Equal to 5 mV
Manufacturers Warranty Length
3 yr
Includes
AC Power Cord
Load Regulation
Less than or Equal to 0.01% +3 mV
Meter Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9240
Zoro #
G709215481
UPC #
817050924008
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Width
8.4 in
Height
3.5 in
Depth
13 in
Overall Height
3.5 in
Overall Depth
13 in
Overall Width
8.4 in

Details

Item
DC Power Supply
Ripple Volts Regulation
Less Than or Equal to 5 mV
Includes
AC Power Cord
Load Regulation
Less than or Equal to 0.01% +3 mV
Meter Type
Digital
Line Regulation
Less than or Equal to 0.01% +2 mV
Input Voltage
100-240V AC
Output Volts (DC)
32V
Line Volts Regulation
Less than or Equal to 0.01% +2 mV
Output Current (Amps)
8 A
Protection
OVP, OCP, OPP and Key-Lock Function
Connection
Digital I/O Terminal, LXI Compliant LAN Interface, Optional GPIB Interface, Rear Panel Output with Remote Sense, USB Interface
Calibration Certificate
Yes
Type
Multi-Range DC Power Supply
Input Frequency (Hz)
47 to 63 Hz
Calibration Certificate Type
NIST
Input Voltage - Maximum
240 V AC
Ripple Voltage Regulation
5 mV
Power Output - Maximum
120 W
Load Regulation Current
0.01% + 3mA
Current Output - Minimum
0 A
Current Output - Maximum
8 A
Interface
Ethernet, USB
Load Regulation Voltage
0.01% + 3 mV
Line Regulation Current
0.01% + 3 mA
Line Regulation Voltage
0.01% + 2mV
Voltage Output - Maximum
32 V
Power Output - Minimum
0 W
Input Voltage - Minimum
100 V AC
Digital Display Screen Type
LED
Number of Display Digits
5

Description

DC Power Supply, Output Volts (DC) 32V, Output Current (Amps) 8 A, Ripple Volts Regulation Less Than or Equal to 5 mV, Line Volts Regulation Less than or Equal to 0.01 Percent +2 mV, Load Regulation Less than or Equal to 0.01 Percent +3 mV, Line Regulation Less than or Equal to 0.01 Percent +2 mV, Meter Type Digital, 100-240V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, OVP, OCP, OPP and Key-Lock Function Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.