Zoro Homepage

Bench DC Power Supply

  • Mfr # 9242-GPIB

  • Zoro # G909215472


product price: $2,230.99
/ea
Free Shipping & Returns

Key Features

Ripple Volts Regulation
Less Than or Equal to 10 mV
Manufacturers Warranty Length
3 yr
Includes
AC Power Cord
Load Regulation
Less than or Equal to 0.01% +3 mV
Meter Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9242-GPIB
Zoro #
G909215472
UPC #
817050924213
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Height
3.5 in
Depth
13 in
Width
8.4 in
Overall Width
8.4 in
Overall Depth
13 in
Overall Height
3.5 in

Details

Item
DC Power Supply
Ripple Volts Regulation
Less Than or Equal to 10 mV
Includes
AC Power Cord
Load Regulation
Less than or Equal to 0.01% +3 mV
Meter Type
Digital
Line Regulation
Less than or Equal to 0.01% +2 mV
Input Voltage
100-240V AC
Output Volts (DC)
60V
Line Volts Regulation
Less than or Equal to 0.01% +2 mV
Output Current (Amps)
10 A
Protection
OVP, OCP, OPP and Key-Lock Function
Connection
Digital I/O Terminal, LXI Compliant LAN Interface, Optional GPIB Interface, Rear Panel Output with Remote Sense, USB Interface
Type
Multi-Range DC Power Supply
Calibration Certificate
Yes
Input Frequency (Hz)
47 to 63 Hz
Power Output - Minimum
0 W
Ripple Voltage Regulation
10 mV
Voltage Output - Maximum
60 V
Current Output - Maximum
10 A
Input Voltage - Maximum
240 V AC
Digital Display Screen Type
LCD
Load Regulation Voltage
0.01% + 3 mV
Number of Display Digits
5
Input Voltage - Minimum
100 V AC
Line Regulation Current
0.01% + 3 mA
Calibration Certificate Type
NIST
Line Regulation Voltage
0.01% + 2mV
Load Regulation Current
0.01% + 3mA
Voltage Output - Minimum
0 V
Interface
Ethernet, GPIB, USB
Current Output - Minimum
0 A
Power Output - Maximum
200 W

Description

DC Power Supply, Output Volts (DC) 60V, Output Current (Amps) 10 A, Ripple Volts Regulation Less Than or Equal to 10 mV, Line Volts Regulation Less than or Equal to 0.01 Percent +2 mV, Load Regulation Less than or Equal to 0.01 Percent +3 mV, Line Regulation Less than or Equal to 0.01 Percent +2 mV, Meter Type Digital, 100-240V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, OVP, OCP, OPP and Key-Lock Function Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.