Zoro Homepage
This item is Discontinued.
B&K Precision Bench Oscilloscope, Digital, 100 MHz 2542

Bench Oscilloscope, Digital, 100 MHz (Discontinued)

  • Mfr # 2542
  • Zoro # G1972171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2542
Zoro #
G1972171
UPC #
-
Country of Origin
Unknown

Dimensions

Digital Storage Bandwidth
100 MHz
Manufacturers Warranty Length
1 yr.
Bandwidth (MHz)
100
Memory Size
4000 points
Real Time Bandwidth (MHz)
100

Details

Item
Digital Storage Oscilloscope
Type
2 Channel
Includes
(2) Passive Probe Sets, Power Cord, USB Interface Cable, Comsoft PC Software and Instructions
Sweep Speed Accuracy
100 PPM
Triggering Mode
Auto, Normal, Single
Max./Min. Sweep Speed
2 nSec/Div to 50 Sec/Div
Vertical Operating Modes
DC or AC
Vertical Deflection Accuracy
+/-4% from 2 mV/Div to 5 mV/Div, +/-3%from 10 mV/Div to 5 V/Div
Sampling Rate
1 GS/Sec
Trigger Sensitivity Int./Ext.
1 Div from DC to 10 MHz/100 mV from DC to 10 MHz, 200 mV from 10 MHz to full Bandwidth
Vertical Resolution
8 Bit
Vertical Deflection
2 mV/Div to 5V/Div
Display
Color 5.7" Diagonal LCD
Rise Time
Less Than 3.50 ns
Max. Voltage
400Vpk, CAT II
Triggering Source
CH1, CH2, EXT, EXT/5, AC Line, Alternating

Description

Digital Storage Oscilloscope, 2 Channel, Bandwidth (MHz) 100, Vertical Deflection 2 mV/Div to 5V/Div, Rise Time Less Than 3.50 ns, Max. Voltage 400Vpk, CAT II, Max./Min. Sweep Speed 2 nSec/Div to 50 Sec/Div, Trigger Sensitivity Int./Ext. 1 Div from DC to 10 MHz/100 mV from DC to 10 MHz, 200 mV from 10 MHz to full Bandwidth, Vertical Operating Modes DC or AC, Vertical Deflection Accuracy +/-4 Percent from 2 mV/Div to 5 mV/Div, +/-3 Percentfrom 10 mV/Div to 5 V/Div, Sweep Speed Accuracy 100 PPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.