Zoro Homepage

Bench Power Supply

  • Mfr # 9132C

  • Zoro # G406602898


product price: $2,359.99
/ea
Free Shipping & Returns

Key Features

Ripple Volts Regulation
Less Than or Equal To 1 mVrms
Manufacturers Warranty Length
3 yr
Includes
Power Cord
Load Regulation
Less Than or Equal To 0.1% +3 mA; Less Than or Equal To 0.01% +3 mV
Meter Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9132C
Zoro #
G406602898
UPC #
817050913231
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Height
3.47 in
Width
8.45 in
Depth
17.52 in
Overall Depth
17.52 in
Overall Width
8.45 in
Overall Height
3.47 in

Details

Item
Bench Power Supply
Ripple Volts Regulation
Less Than or Equal To 1 mVrms
Includes
Power Cord
Load Regulation
Less Than or Equal To 0.1% +3 mA; Less Than or Equal To 0.01% +3 mV
Meter Type
Digital
Line Regulation
Less Than or Equal To 0.01% +3 mV; Less Than or Equal To 0.1% +3 mA
Input Voltage
110/220 VAC +/- 10 %
Output Volts (DC)
0 to 60V (Ch1 and Ch2); 0 to 5V (Ch3)
Line Volts Regulation
Less Than or Equal to 0.01% + 3 mV
Output Current (Amps)
0 to 3 A
Protection
Keylock Function, OTP, OVP
Connection
Standard USB (USBTMC Compliant) and RS232 Interfaces
Display
Vacuum Fluorescent Display
Input Frequency (Hz)
47 to 63 Hz
Current Limits
Independently to Output Higher Voltage or Current
Type
Programmable
Calibration Certificate
NI Certified
Standards
NSF-ISR 6Z241-IS8
Current Output 3 - Maximum
3 A
Voltage Output 2 - Maximum
60 V DC
Voltage Output 2 - Minimum
0 V DC
Load Regulation Current
0.1% + 3 mA
Number of Display Digits
4
Voltage Output 3 - Minimum
0 V DC
Current Output 3 - Minimum
0 A
Line Regulation Voltage
0.01% + 3mv
Current Output 1 - Minimum
0 A
Current Output 2 - Maximum
3 A
Ripple Voltage Regulation
1m Vrms
Current Output 2 - Minimum
0 A
Interface
RS-232, USB
Current Output 1 - Maximum
3 A
Line Regulation Current
0.2% + 3 mA
Voltage Output 3 - Maximum
5 V DC
Voltage Output 1 - Minimum
0 V DC
Load Regulation Voltage
0.01% + 3 mV
Voltage Output 1 - Maximum
60 V DC
Number of Displays
2
Calibration Certificate Type
NIST

Description

Bench Power Supply, Line Regulation Less Than or Equal To 0.01 Percent +3 mV; Less Than or Equal To 0.1 Percent +3 mA, Load Regulation Less Than or Equal To 0.1 Percent +3 mA; Less Than or Equal To 0.01 Percent +3 mV, Meter Type Digital, Includes Power Cord, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.