Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Power Supply

  • Mfr # 9201B

  • Zoro # G805311391


product price: $1,059.99
/ea
Free Shipping & Returns

Key Features

Ripple Volts Regulation
Less Than or Equal To 8 mVp-p
Manufacturers Warranty Length
3 yr
Includes
AC Power Cord
Load Regulation
Less Than or Equal To 0.1% +6 mA; Less Than or Equal To 0.01% +8 mV
Meter Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9201B
Zoro #
G805311391
UPC #
817050920178
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Width
8.45 in
Depth
13.96 in
Height
3.47 in
Overall Height
3.47 in
Overall Depth
13.96 in
Overall Width
8.45 in

Details

Item
DC Power Supply
Ripple Volts Regulation
Less Than or Equal To 8 mVp-p
Includes
AC Power Cord
Load Regulation
Less Than or Equal To 0.1% +6 mA; Less Than or Equal To 0.01% +8 mV
Meter Type
Digital
Line Regulation
Less Than or Equal To 0.01% +5 mV; Less Than or Equal To 0.05% +4 mA
Input Voltage
110/220 VAC +/- 10 %
Output Volts (DC)
60V
Line Volts Regulation
Less Than or Equal to 0.01% + 8 mV
Output Current (Amps)
10 A
Protection
Keylock Function, OPP, OTP, OVP
Connection
Standard USB (USBTMC Compliant) and RS232 Interfaces
Display
Vacuum Fluorescent Display
Calibration Certificate
NI Certified
Input Frequency (Hz)
47 to 63 Hz
Current Limits
Automatically Recalculate Voltage and Current Limits
Type
Programmable
Input Voltage - Maximum
220 V AC
Calibration Certificate Type
NIST
Interface
RS-232, USB
Load Regulation Voltage
0.01% + 8 mV
Number of Display Digits
5
Input Voltage - Minimum
110 V AC
Line Regulation Voltage
0.01% +5 mV
Voltage Output - Minimum
0 V
Line Regulation Current
0.05% + 4 mA
Power Output - Minimum
0 W
Current Output - Minimum
0 A
Ripple Voltage Regulation
8 mVpp
Digital Display Screen Type
VFD
Power Output - Maximum
200 W
Voltage Output - Maximum
60 V
Current Output - Maximum
10 A
Load Regulation Current
0.1% + 6mA

Description

DC Power Supply, Output Volts (DC) 60V, Output Current (Amps) 10 A, Current Limits Automatically Recalculate Voltage and Current Limits, Ripple Volts Regulation Less Than or Equal To 8 mVp-p, Line Volts Regulation Less Than or Equal to 0.01 Percent + 8 mV, Load Regulation Less Than or Equal To 0.1 Percent +6 mA; Less Than or Equal To 0.01 Percent +8 mV, Line Regulation Less Than or Equal To 0.01 Percent +5 mV; Less Than or Equal To 0.05 Percent +4 mA, Meter Type Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.