Zoro Homepage

DC Electronic Load, 1500 W

  • Mfr # 8614

  • Zoro # G510414066


product price: $5,535.99
/ea
Free Shipping & Returns

Key Features

Voltage Range
0 to 120V DC
Current Range
0 to 240 A
Power
1,500 W
Special Features
Adjustable Slew Rate in CC Mode, Constant Current, Constant Power, Constant Resistance, Constant Voltage
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8614
Zoro #
G510414066
UPC #
817050861402
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Depth
22.5 in
Overall Height
5 3/8 in
Overall Width
17 3/8 in

Details

Item
DC Electronic Load
Voltage Range
0 to 120V DC
Current Range
0 to 240 A
Power
1,500 W
Special Features
Adjustable Slew Rate in CC Mode, Constant Current, Constant Power, Constant Resistance, Constant Voltage
Features
Adjustable Slew Rate in CC Mode, Constant Current, Constant Power Modes of Operating, Constant Resistance, Constant Voltage
Includes
Standard USB (USBTMC Compliant) and RS232 Interfaces with SCPI Protocol Support
Measurable Current - Maximum
240 A
Interface
GPIB, RS-232, USB
Voltage - Minimum
0 V
Measurable Current - Minimum
0 A
Voltage - Maximum
120 V

Description

DC Electronic Load, Voltage Range 0 to 120V DC, Current Range 0 to 240 A, Power 1,500 W, Special Features Adjustable Slew Rate in CC Mode, Constant Current, Constant Power, Constant Resistance, Constant Voltage, Includes Standard USB (USBTMC Compliant) and RS232 Interfaces with SCPI Protocol Support, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.