Zoro Homepage

DC Electronic Load, 300 W

  • Mfr # 8500B

  • Zoro # G910414062


product price: $1,461.99
/ea
Free Shipping & Returns

Key Features

Voltage Range
0 to 150V DC
Current Range
0 to 30 A (High); 0 to 3 A (Low)
Power
300 W
Special Features
Adjustable Slew Rate in CC Mode, Constant Current, Constant Power, Constant Resistance, Constant Voltage
Includes
TTL (DB9) Interface, TTL to USB Adapter (8542B, 8500B, 8502B, 8510B)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8500B
Zoro #
G910414062
UPC #
817050850079
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
3 1/2 in
Overall Depth
14 in
Overall Width
8 1/2 in

Details

Item
DC Electronic Load
Voltage Range
0 to 150V DC
Current Range
0 to 30 A (High); 0 to 3 A (Low)
Power
300 W
Special Features
Adjustable Slew Rate in CC Mode, Constant Current, Constant Power, Constant Resistance, Constant Voltage
Includes
TTL (DB9) Interface, TTL to USB Adapter (8542B, 8500B, 8502B, 8510B)
Features
Adjustable Slew Rate in CC Mode
Interface
RS-232, USB
Measurable Current - Minimum
0 A
Voltage - Maximum
150 V
Measurable Current - Maximum
30 A
Voltage - Minimum
0 V

Description

DC Electronic Load, Voltage Range 0 to 150V DC, Current Range 0 to 30 A (High); 0 to 3 A (Low), Power 300 W, Special Features Adjustable Slew Rate in CC Mode, Constant Current, Constant Power, Constant Resistance, Constant Voltage, Includes TTL (DB9) Interface, TTL to USB Adapter (8542B, 8500B, 8502B, 8510B), Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.