DC Electronic Load, 350 W, 60 A, 150 V
- Mfr # 8551
- Zoro # G509899003
product price:Â
$
1,569.99
/ea
Free Shipping & Returns
Key Features
Features
Adjustable Voltage, Current Slew Rate
Current Range
0 to 60 A
Power
350 W
Special Features
Voltage Range
0 to 150V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8551
- Zoro #
- G509899003
- UPC #
- 817050855104
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 3 yr
- Fits Chest Size
- Adjustable Voltage, Current Slew Rate
Details
- Item
- DC Electronic Load
- Features
- Adjustable Voltage, Current Slew Rate
- Current Range
- 0 to 60 A
- Power
- 350 W
- Special Features
- Voltage Range
- 0 to 150V DC
- Measurable Current - Maximum
- 60 A
- Voltage - Minimum
- 0 V
- Interface
- RS-232, USB
- Voltage - Maximum
- 150 V
- Includes
- RS232 and Handler Interfaces
- Measurable Current - Minimum
- 0 to 60 A
Description
DC Electronic Load, Voltage Range 0 to 150V DC, Current Range 0 to 60 A, Power 350 W, Load Regulation Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.