Zoro Homepage

DC Electronic Load, 750 W

  • Mfr # 8612B

  • Zoro # G810414063


product price: $4,497.99
/ea
Free Shipping & Returns

Key Features

Voltage Range
0 to 500V DC
Current Range
0 to 30 A
Power
750 W
Special Features
Adjustable Slew Rate in CC Mode, Constant Current, Constant Power, Constant Resistance, Constant Voltage
Includes
Standard USB (USBTMC Compliant) and RS232 Interfaces with SCPI Protocol Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8612B
Zoro #
G810414063
UPC #
817050861211
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
5 3/8 in
Overall Width
17 3/8 in
Overall Depth
22.5 in

Details

Item
DC Electronic Load
Voltage Range
0 to 500V DC
Current Range
0 to 30 A
Power
750 W
Special Features
Adjustable Slew Rate in CC Mode, Constant Current, Constant Power, Constant Resistance, Constant Voltage
Includes
Standard USB (USBTMC Compliant) and RS232 Interfaces with SCPI Protocol Support
Features
Adjustable Slew Rate in CC Mode, Constant Current, Constant Power Modes of Operating, Constant Resistance, Constant Voltage
Measurable Current - Maximum
30 A
Voltage - Minimum
0 V
Measurable Current - Minimum
0 A
Interface
RS-232, USB
Voltage - Maximum
500 V

Description

DC Electronic Load, Voltage Range 0 to 500V DC, Current Range 0 to 30 A, Power 750 W, Special Features Adjustable Slew Rate in CC Mode, Constant Current, Constant Power, Constant Resistance, Constant Voltage, Includes Standard USB (USBTMC Compliant) and RS232 Interfaces with SCPI Protocol Support, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.