Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Electronic Load, 800V, 150A

  • Mfr # HVL800150

  • Zoro # G712470334


product price: $16,122.99
/ea
Free Shipping & Returns

Key Features

Power
6,000 W
Load Regulation
0 to 15 a = +/-0.05% +0.05% FS (Low Range CC Mode), 0 to 150 a = +/-0.05% +0.05% FS (High Range CC Mode), 0 to 6,000 W = +/-0.2% +1% FS (Low Range CW Mode), 0 to 600 W = +/-0.2% +1% FS (Low Range CW Mode), 0 to 80 V = +/-0.05% +0.05% FS (Low Range CV Mode), 0 to 800 V = +/-0.05% +0.05% FS (high Range CV Mode), 0.015 ohm to 5.33 ohm =1% +0.1% of Full Range (Low Range CR Mode), 5.33 ohm to 4,000 ohm =1% +0.1% of Full Range (High Range CR Mode)
Includes
Battery Test Software, LabVIEW Drivers, Operating Software
Manufacturers Warranty Length
3 yr
Measurable Current - Maximum
150 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVL800150
Zoro #
G712470334
UPC #
817050911251
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Depth
24.21 in
Overall Width
16 7/8 in
Overall Height
8 3/4 in

Details

Item
DC Electronic Load
Power
6,000 W
Load Regulation
0 to 15 a = +/-0.05% +0.05% FS (Low Range CC Mode), 0 to 150 a = +/-0.05% +0.05% FS (High Range CC Mode), 0 to 6,000 W = +/-0.2% +1% FS (Low Range CW Mode), 0 to 600 W = +/-0.2% +1% FS (Low Range CW Mode), 0 to 80 V = +/-0.05% +0.05% FS (Low Range CV Mode), 0 to 800 V = +/-0.05% +0.05% FS (high Range CV Mode), 0.015 ohm to 5.33 ohm =1% +0.1% of Full Range (Low Range CR Mode), 5.33 ohm to 4,000 ohm =1% +0.1% of Full Range (High Range CR Mode)
Includes
Battery Test Software, LabVIEW Drivers, Operating Software
Measurable Current - Maximum
150 A
Measurable Current - Minimum
0 A
Voltage - Minimum
0 V
Interface
GPIB, RS-232, USB
Voltage - Maximum
800 V
Features
Adjustable Loop Response Speed, Adjustable Voltage and Current Slew Rates, Advanced List Mode Programming, Cc/Cv/Cr/Cw Operating Modes, Continuous, Pulse, and Toggle Transient Operation, High Power Density upto 6 Kw in a 5u Form Factor, Oscillation Protection, OVP, OCP, OPP, Reverse Voltage, and Key-Lock Protections, Thermostatically-Controlled Fans for Quiet Operation, Transient Mode Speed upto 10 Khz in CC Mode

Description

DC Electronic Load, Power 6,000 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.