Zoro Homepage

DC Electronic Load, 800V, 75A

  • Mfr # HVL80075

  • Zoro # G912470370


product price: $9,978.99
/ea
Free Shipping & Returns

Key Features

Power
3,000 W
Load Regulation
Manufacturers Warranty Length
3 yr
Includes
Battery Test Software, LabVIEW Drivers, Operating Software
Voltage - Maximum
800 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVL80075
Zoro #
G912470370
UPC #
817050911206
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
5 1/4 in
Overall Width
16 7/8 in
Overall Depth
26.18 in

Details

Item
DC Electronic Load
Power
3,000 W
Load Regulation
Includes
Battery Test Software, LabVIEW Drivers, Operating Software
Voltage - Maximum
800 V
Interface
GPIB, RS-232, USB
Voltage - Minimum
0 V
Measurable Current - Maximum
75 A
Features
Measurable Current - Minimum
0 A

Description

DC Electronic Load, Power 3,000 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.