DC Electronic Load
- Mfr # 8622
- Zoro # G725060430
product price:Â
$
16,026.99
/ea
Free Shipping & Returns
Key Features
Overall Width
17 3/8 in
Voltage - Maximum
500 V
Features
Measurable Current - Maximum
100 A
Overall Height
5 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8622
- Zoro #
- G725060430
- UPC #
- 817050862201
- Country of Origin
- China
- Voltage - Maximum
- 500 V
- Features
- Measurable Current - Maximum
- 100 A
- Includes
- Certificate of Calibration, Power Cord
- Item
- DC Electronic Load
- Voltage - Minimum
- 0 V
- Interface
- GPIB, RS-232, USB
- Power
- 2,500 W
- Load Regulation
- 0.1 - 500 V = +/-(0.025% + 0.05% FS)
Dimensions
- Overall Width
- 17 3/8 in
- Overall Height
- 5 3/8 in
- Overall Depth
- 22.5 in
- Manufacturers Warranty Length
- 3 yr
Description
DC Electronic Load
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.