DC Electronic Load
- Mfr # 8625
- Zoro # G525060432
product price:Â
$
23,561.99
/ea
Key Features
Voltage - Maximum
120 V
Includes
Certificate of Calibration, Power Cord
Overall Height
10 1/2 in
Overall Depth
23.2 in
Measurable Current - Maximum
720 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8625
- Zoro #
- G525060432
- UPC #
- 817050862508
- Country of Origin
- China
- Voltage - Maximum
- 120 V
- Includes
- Certificate of Calibration, Power Cord
- Measurable Current - Maximum
- 720 A
- Power
- 6,000 W
- Features
- Item
- DC Electronic Load
- Interface
- GPIB, RS-232, USB
- Load Regulation
- 0.1 - 120 V = +/-(0.025% + 0.05% FS)
- Voltage - Minimum
- 0 V
Dimensions
- Overall Height
- 10 1/2 in
- Overall Depth
- 23.2 in
- Manufacturers Warranty Length
- 3 yr
- Overall Width
- 17 3/8 in
Description
DC Electronic Load
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.